0 items

Memphis Glove Powder Free Latex Gloves

M5049

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Blue
Glove Size
L
Glove Type
Janitorial, Medical
Length
12 in
Material
Latex
Reusable
No
Thickness
11 mil

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday