0 items

Memphis Glove SensaTouch™ Powdered Glove Box

M5000

Glove Size

Starting at $4.92
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Medical grade
  • Powdered, latex free

SPECIFICATIONS

Collection
SensaTouch™
Color Finish
Clear
Glove Size
M
Glove Type
Disposable, Exam Gloves
Length
9-1/2 in
Material
Plastic
Material Type
Vinyl
Thickness
5 mil

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday