Size XL Nitrile Coated Rubber Agriculture and Bottling Reusable Gloves in White

You last purchased this on
 
Memphis Glove

Predatouch® Size XL Nitrile Coated Rubber Agriculture and Bottling Reusable Gloves in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Memphis Glove

Predatouch® Size XL Nitrile Coated Rubber Agriculture and Bottling Reusable Gloves in White

  • Fast #
  • Part #M9790XL
  • Item #4450191
  • Manufacturer Part #9790XL
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dipped in nitrile, palm coated
  • Knit wrist
  • Predatouch nitrile rubber gloves
  • CE approved
  • Offers the perfect balance of dexterity and durability
  • Treated with Actifresh®
  • Ultra light-weight
  • 100% cotton interlock lining
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CE Approved:
Yes
Coating:
Nitrile
Collection:
Predatouch®
Color Finish Category:
Whites
Color Finish Name:
White
Disposable:
No
Glove Size:
XL
Glove Type:
Agriculture, Bottling, Carpentry, Construction, Farming, Food, Landscaping, Manufacturing, Oil and Gas Industry
Length:
11 in
Material:
Rubber
Material Type:
Nitrile
Reusable:
Yes
Weight:
2.118 lb