0 items

Memphis Glove Road Hustler Premium Grade Grain Cowhide Leather Gloves

M3200

Glove Size

S
Starting at $15.66
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Good balance between abrasion resistance, dexterity, durability and comfort
  • Shirred elastic back, rolled leather hemmed and straight thumb pattern

SPECIFICATIONS

Collection
Road Hustler
Color Finish
Beige
Glove Size
S
Glove Type
Driver
Length
8-47/50 in
Material
Grain Leather
Thickness
1.6 mm

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday