0 items

Memphis Glove Mustang Premium Top Grain Cowhide Leather Gloves

M4950

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed for comfort and long-term value
  • Heat-resistant with optimal dexterity
  • Sewn with Kevlar® thread to resist sparks and sharp metals

SPECIFICATIONS

Collection
Mustang
Color Finish
Beige
Glove Size
M
Glove Type
Construction, Ship Building, Welding
Material
Leather
Reusable
Yes
Thickness
1.4 mm

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday