Red Brick® L Size Terry Cloth and Cotton Gloves in Natural and White

Part #M9450K  |  Item #4450374  |  Manufacturer Part #9450K

$ 3.33 EACH

Glove Size:

L
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Seamless terry tacked on finger tips and thumb to stop slippage
  • Reversible seamless pattern
  • Pre laundered
  • A natural insulator
  • Excellent heat barrier
  • Protects to 600° F
  • Protects to 625? F.

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI Cut A3, ANSI Level 5]

CE Approved: No

Collection: Red Brick®

Color Finish: [Natural, White]

Color Finish Category: Neutrals

Disposable: No

Glove Size: L

Glove Type: [Bakeries, Clute, Cold Storage Applications, Stamping, String Knit]

Length: 10-41/50 in

Material: [Cotton, Terry Cloth]

Reusable: Yes

Temperature Rating: 608

Width: 5-1/4 in