0 items

Memphis Glove Red Ram™ Welders Glove in Orange

M4720

Color Finish

(Pricing is for Russet)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Flame-resistant sleeves
  • Full sock lining is in-sewn at all fingertips
  • Full welted with turned hems
  • Gunn pattern

SPECIFICATIONS

Collection
Red Ram™
Color Finish
Russet
Glove Size
XL
Glove Type
Welding
Length
13-1/32 in
Material
Leather
Thickness
1/32 in - 1/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday