Memphis Glove
Red Ram™ L Size Goatskin Welder Glove
Part #MEM4910 | Item #4156124 | Manufacturer Part #4910
$
8.34
EACH
Glove Size
Product Details
- For low heat, mig, and tig welding
- Bandtop cuff and a straight thumb
Documents
Specifications
Collection: Red Ram™
Color Finish: White
Glove Size: L
Glove Type: Welding
Length: 7-1/2 in
Material: Goatskin Leather
Thickness: 3/10 in