Memphis Glove
Red Ram™ L Size Grain Kid Goatskin Leather Gloves
Part #M4909 | Item #4156328 | Manufacturer Part #4909
$
8.34
EACH
Glove Size:
LProduct Details
Documents
Specifications
Collection: Red Ram™
Color Finish: White
Glove Size: L
Glove Type: [Welding, Agriculture, Construction, Farming]
Material: Leather
Reusable: Yes
Thickness: 1.1 mm