Red Ram™ XL Size Goatskin Welder Glove

Part #MEM4911  |  Item #4156234  |  Manufacturer Part #4911

$ 8.34 EACH

Glove Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For low heat, mig, and tig welding
  • Bandtop cuff and a straight thumb

Documents

Specifications

Collection: Red Ram™

Color Finish: White

Glove Size: XL

Glove Type: Welding

Length: 8 in

Material: Goatskin Leather

Thickness: 3/10 in