S Size Glove in Black and Grey
S Size Glove in Black and Grey
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Black, Grey
- Glove Size:
- S
- Glove Type:
- Dipped
- Length:
- 9-12/25 in
- Material:
- Plastic
- Material Type:
- Nylon
- Reusable:
- Yes