Memphis Glove
SensaTouch™ L Size 50 Per Box Powder Free Latex Glove
Part #M5049L | Item #4452058 | Manufacturer Part #5049L
$
14.75
EACH
Glove Size
Product Details
Documents
Specifications
ADA Compliant: No
CE Approved: No
Coating: Powder Free
Collection: SensaTouch™
Color Finish: Blue
Color Finish Category: Blues
Disposable: Yes
Glove Size: L
Glove Type: [Janitorial, Medical]
Length: 12 in
Material: Latex
Package Quantity: Box of 50
Reusable: No
Thickness: 11 mil