Memphis Glove
SensaTouch™ Medium Powdered Glove
Part #M5000M | Item #2183480 | Manufacturer Part #5000M
$
5.75
EACH
Glove Size
Product Details
- Medical grade
- Powdered, latex free
Specifications
Collection: SensaTouch™
Color Finish: Clear
Glove Size: M
Glove Type: [Exam Gloves, Disposable]
Length: 9-1/2 in
Material: Plastic
Material Type: Vinyl
Thickness: 5 mil
Type: M5000M