Memphis Glove
SensaTouch™ Small Powdered Glove
Part #M5000S | Item #2183486 | Manufacturer Part #5000S
$
5.75
EACH
Glove Size
Product Details
- Medical grade
- Powdered, latex free
Specifications
Collection: SensaTouch™
Color Finish: Clear
Glove Size: S
Glove Type: [Exam Gloves, Disposable]
Length: 9-1/2 in
Material: Plastic
Material Type: Vinyl
Thickness: 5 mil
Type: M5000S