Memphis Glove
SensaTouch™ Small Vinyl Medical Powder-Free Glove
Part #M5010S | Item #6132901 | Manufacturer Part #5010S
$
5.15
EACH
Glove Size
Product Details
- Medical grade, class 1 medical device
- Powder free, latex free
Specifications
Collection: SensaTouch™
Color Finish: White
Glove Size: S
Glove Type: Exam Gloves
Length: 9-1/2 in
Material: Plastic
Material Type: Vinyl
Thickness: 5 mil
Type: M5010S