Size 10 Latex Disposable Glove in Yellow

You last purchased this on
 
Memphis Glove

Size 10 Latex Disposable Glove in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Memphis Glove

Size 10 Latex Disposable Glove in Yellow

  • Fast #
  • Part #M5299P
  • Item #1024132
  • Manufacturer Part #5299P
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Recessed honeycomb grip
  • Easy on and easy off
  • Straight cuff
  • Use for general maintenance and janitorial
  • FDA compliant
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Disposable:
Yes
Glove Size:
XL
Glove Type:
Chemical Resistant
Length:
12 in
Material:
Latex
Thickness:
18 mil