Size S Cotton Plastic Jersey Glove in Brown
Size S Cotton Plastic Jersey Glove in Brown
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clute pattern, breathable and absorbent
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Glove Size:
- S
- Glove Type:
- General Purpose
- Length:
- 8-3/4 in
- Material:
- Cotton, Plastic, Jersey
- Material Type:
- Polyester