Memphis Glove

Small Cotton-Plastic String Glove in White

Part #M9500S  |  Manufacturer Part #9500S

Glove Size:

S
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • String knit suitable for general hand protection in light duty applications
  • FDA compliant material

Specifications

Color Finish: White

Glove Size: S

Glove Type: String Knit

Length: 8-3/4 in

Material: [Cotton, Plastic]

Material Type: Polyester

Type: M9500S