Memphis Glove

Small Nylon Dipped Glove in Gray

Part #M9679S  |  Manufacturer Part #9679S

Glove Size:

S
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Well suited for multi-industrial applications that require dexterity and comfort

Specifications

Color Finish: Grey

Glove Size: S

Glove Type: Dipped

Length: 8-3/4 in

Material: Plastic, Rubber

Material Type: Nitrile, Nylon

Type: M9679S