Memphis Glove Unlined Split Cowhide Leather Gloves

M3100

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Brown, Natural Pearl
Glove Size
L
Glove Type
Construction, Driver, Farming
Material
Leather
Reusable
Yes
Thickness
1.4 mm

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday