SensaTouch™ Small Vinyl Medical Powder-Free Glove

Part #M5010  |  Manufacturer Part #5010S

Starting at
$ 5.15 per BOX

Glove Size

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Medical grade, class 1 medical device
  • Powder free, latex free

Specifications

Collection: SensaTouch™

Color Finish: White

Glove Size: S

Glove Type: Exam Gloves

Length: 9-1/2 in

Material: Plastic

Material Type: Vinyl

Thickness: 5 mil