XL Size 1.4mm Cowhide Leather Driver Gloves in Grey

Part #M3120XL  |  Item #1024177  |  Manufacturer Part #3120XL

Glove Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Grey

Color Finish Category: Greys

Glove Size: XL

Glove Type: [Automotive, Carpentry, Construction, Demolition, Driver, Farming, Forestry, Heavy Equipment Operation, Landscaping, Transportation]

Length: 9-3/5 in

Material: Cowhide Leather

Reusable: Yes

Thickness: 1.4 mm