Memphis Glove
XL Size Latex Glove (50 per Box)
Part #M5049XL | Item #4450170 | Manufacturer Part #5049XL
$
14.75
EACH
Glove Size
Product Details
- Class 1 medical device
- Double chlorinated
- High risk blue
Documents
Specifications
Coating: Powder Free
Color Finish: Blue
Color Finish Category: Blues
Glove Size: XL
Glove Type: Disposable
Length: 12 in
Material: Latex
Package Quantity: Box of 50
Reusable: Yes
Thickness: 11 mil