Memphis Glove
XL Size Multi-Task Alycore and Synthetic Leather with Alycore Palm
Part #MML200AXL | Item #4622871 | Manufacturer Part #ML200AXL
$
31.43
EACH
Glove Size
Product Details
- Zone cut resistance
- Washable
Documents
Specifications
ANSI Specifications: ANSI 5
Color Finish: Black
Glove Size: XL
Glove Type: Multi-Purpose
Material: [Alycore™, Synthetic Leather]
Reusable: Yes