Memphis

Nitri-Chem® L Size Synthetic, Latex and Nitrile Rubber Gloves

Part #S5319E  |  Manufacturer Part #MCR 5319E

Glove Size:

L
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Diamond embossed grip
  • Straight cuffs
  • Ideal for food processing, chemicals, machine operations, maintenance and more

Specifications

Collection: Nitri-Chem®

Color Finish: Green

Glove Size: L

Glove Type: Food Service

Length: 13 in

Material: [Rubber, Latex]

Material Type: Nitrile

Reusable: Yes

Thickness: 15 mil