Memphis Nitrile and Nylon Knit Gloves

S9674

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional protection against heavier tasks and cushions impacts
  • Ideal for small parts handling where tactile sensitivity and dexterity are important
  • Knit design offers flexibility
  • Palm and fingers maintain a solid grip during both wet and dry applications

SPECIFICATIONS

Color Finish
Grey, White
Glove Size
S
Glove Type
Work
Material
Plastic, Rubber
Material Type
Nitrile, Nylon
Reusable
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday