Memphis

S Size Seamless Latex and Nylon Knit Gloves

Part #S96731  |  Manufacturer Part #MCR 96731S

Glove Size

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for small parts handling where tactile sensitivity and dexterity are important

Specifications

Color Finish: [Blue, Grey]

Glove Size: S

Glove Type: Work

Material: [Plastic, Latex]

Material Type: Nylon

Reusable: Yes