0 items

Memphis Ninja® Synthetic, Fiberglass and Plastic Gloves

SN9677

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cool, comfortable design for breathability
  • Cut and tear resistant
  • Ideal for automotive, metal fabrication and transportation industries

SPECIFICATIONS

Collection
Ninja®
Color Finish
Grey
Glove Size
S
Glove Type
Work
Material
Fiberglass, Plastic, Synthetic
Material Type
Polyurethane
Reusable
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday