14 x 5/8 in. Ceiling Iron
14 x 5/8 in. Ceiling Iron
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Shipbuilding
- Length:
- 14 in
- Material:
- Forged Steel
- Tool Type:
- Caulking Tool
- Width:
- 5/8 in