Mephisto Tool

7 x 5/8 in. Outside Curved Offset Iron

Part #M30023  |  Manufacturer Part #30023

Length:

7 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Shipbuilding

Length: 7 in

Material: Forged Steel

Tool Type: Caulking Tool

Width: 5/8 in