9-1/2 in. Broad Curved Nose Packing Iron with Square End
9-1/2 in. Broad Curved Nose Packing Iron with Square End
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Shipbuilding
- Length:
- 9-1/2 in
- Material:
- Forged Steel
- Tool Type:
- Caulking Tool
- Width:
- 3/4 in