24 x 23 in. Dust Cloths in Yellow (Pack of 500)
Pro-Series® Classic® 24 x 23 in. Dust Cloths in Yellow (Pack of 500)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For general dusting
Specifications
- Collection:
- Pro-Series® Classic®
- Color Finish Name:
- Yellow
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 24 in
- Package Quantity:
- Pack of 500
- Product Type:
- Dust Cloth
- Thickness:
- 0.125 in
- Width:
- 23 in