12 x 13 in. 1/4 Fold Double Reinforced Crepe Wiper in White (Pack of 50, 20 Pack per Case)
Pro-Series® The Champ® 12 x 13 in. 1/4 Fold Double Reinforced Crepe Wiper in White (Pack of 50, 20 Pack per Case)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Soft and strong like cloth, an ideal all-purpose wiper
- Constructed of honeycomb pockets engineered to trap liquids and wipe dry without smearing or streaking
- Non-woven cellulose, performance/heavy grade DRC wiper
- Color: White
- Size: 11" x 13"
- Fold: 1/4"
- For use in automotive, utilities, manufacturing and production environments
- Cleans grease, oil, water and solvents in a single wipe
Specifications
- Application:
- Automotive, Grease, Manufacturing
- Collection:
- Pro-Series® The Champ®
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 13 in
- Package Quantity:
- Pack of 50, 20 Pack per Case
- Product Type:
- Wiper
- Width:
- 12 in