2 in x 2 in x 3/4 in Equipment Pad 360 lbs 3/4 in Rubber and Plastic
Super W 2 in x 2 in x 3/4 in Equipment Pad 360 lbs 3/4 in Rubber and Plastic
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Allowable Load:
- 360 lbs
- Collection:
- Super W
- Depth:
- 21-5/8 in
- Height:
- 3/4 in
- Length:
- 2 in
- Material:
- Rubber, Plastic
- Material Type:
- Elastomer
- Size:
- 2 in x 2 in x 3/4 in
- Thickness:
- 3/4 in
- Width:
- 2 in