Mericana OLBR 1 100 Watts Medium Incandescent Mini Pendant

Part #N60105  |  Manufacturer Part #60/105

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replaceable light source
  • UL application: ceiling

Specifications

Bulb Type: Incandescent

Collection: Mericana

Color Finish: Old Bronze

Color Finish Category: Bronze Tones

Diameter: 6-1/4 in

ETL Listed: No

Energy Star Compliant: No

Height: 48 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Traditional

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 100