Meridian *CVR* MERIDIAN1 SCONCE

Part #C37261AN  |  Manufacturer Part #37261-AN

Type:

C37261AN
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires 1 Medium 100-watt bulb (not included)
  • Sturdy Steel construction
  • Suitable for Dry Locations
  • 1 Year Warranty

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Meridian

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

Depth: 5-1/2 in

Diameter: 5-1/2 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 11 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 1

Power Source: Electric

Type: C37261AN

UL Listed: No

Volts: 120V

Watts: 100

Width: 5-1/2 in