Meridian Specialties
10 in. Carbon Steel Flanged Check Valve
Part #MSF1RNAEAB10 | Item #5136897 | Manufacturer Part #SF-101RNAEAB
$
5,251.84
EACH
(Pricing is for 10 in)
Valve Size
Product Details
Documents
Specifications
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
FM Approved: No
IAPMO Listed: No
Material: Carbon Steel
NSF Certified: No
Pressure Class: 150#
UL Listed: No
Valve Body Style: Swing
Valve Size: 10 in
Valve Type: Check Valve