2 in. Carbon Steel Flanged Check Valve

Part #MSF1RNAEABK  |  Item #5136816  |  Manufacturer Part #SF-21RNAEAB

$ 483.97 EACH
(Pricing is for 2 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Body Style: Swing

Valve Size: 2 in

Valve Type: Check Valve