3 in. Carbon Steel Flanged Swing Check Valve
3 in. Carbon Steel Flanged Swing Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Standard valves meet NACE
- Full-port piggable
- Firesafe design
- Suitable for horizontal and vertical (flow-up) installation. Engineering review of process conditions required for vertical installation
- Support feet on 6” and larger
- Lifting eye bolts on 4” and larger
- Bleed plug on cover (to confirm pressure relief prior to servicing)
- In-line repairable
- All O-rings are AED (anti-explosive decompression) design
- Raised boss provided for optional drain plug
Specifications
- API:
- API 598, API 6D
- ASME:
- ASME B16.10, ASME B16.34, ASME B16.5
- ASTM:
- ASTM A-182 F316, ASTM A-216 WCB
- CSA Certified:
- CSA Z245.15
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 10497, ISO 15156
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 12-13/25 in
- MSS:
- MSS SP-25, MSS SP-55
- Material:
- Carbon Steel
- Material Type:
- A216-WCB
- NSF Certified:
- No
- Pressure Class:
- 300#
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Forged Steel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3 in
- Valve Type:
- Swing Check Valve
- Weight:
- 123.46 lb