Meridian Specialties 3 in. Carbon Steel Full Port Flanged 600# Ball Valve

MTB2FR06NH42BBAM

Manufacturer Part #: MERTB2F30R06NH42BBA

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
Maximum Pressure
600 psi
NSF Certified
No
UL Listed
No
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Type
Ball Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday