4 in. Carbon Steel Flanged Swing Check Valve

You last purchased this on
 
Meridian Specialties

4 in. Carbon Steel Flanged Swing Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Meridian Specialties

4 in. Carbon Steel Flanged Swing Check Valve

  • Fast #
  • Part #MSF1RNAEABP
  • Item #5136818
  • Manufacturer Part #SF-41RNAEAB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Standard valves meet NACE
  • Full-port piggable
  • Firesafe design
  • Suitable for horizontal and vertical (flow-up) installation. Engineering review of process conditions required for vertical installation
  • Support feet on 6” and larger
  • Lifting eye bolts on 4” and larger
  • Bleed plug on cover (to confirm pressure relief prior to servicing)
  • In-line repairable
  • All O-rings are AED (anti-explosive decompression) design
  • Raised boss provided for optional drain plug
  • Requires Certification

Specifications

API:
API 598, API 6D
ASME:
ASME B16.10, ASME B16.34, ASME B16.5
ASTM:
ASTM A-182 F316, ASTM A-216 WCB
CSA Certified:
CSA Z245.15
Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed -:
No
ISO:
ISO 10497, ISO 15156
Installation Type:
Horizontal Mount, Vertical Mount
Length:
11-1/2 in
MSS:
MSS SP-25, MSS SP-55
Material:
Carbon Steel
Material Type:
A216-WCB
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
Swing
Valve Bonnet Type:
Bolted
Valve Disc Material:
Forged Steel
Valve Port Opening:
Full Port
Valve Seat Material:
Stainless Steel
Valve Size:
4 in
Valve Type:
Swing Check Valve
Weight:
105.82 lb