6 in. Carbon Steel Flanged Check Valve

Part #MSF3RNAEABU  |  Item #5136832  |  Manufacturer Part #SF-63RNAEAB

$ 2,808.28 EACH
(Pricing is for 6 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

Pressure Class: 300#

UL Listed: No

Valve Body Style: Swing

Valve Size: 6 in

Valve Type: Check Valve