Meridian Specialties
8 in. Carbon Steel Flanged Check Valve
Part #MSF3RNAEABX | Item #5136833 | Manufacturer Part #SF-83RNAEAB
$
4,942.67
EACH
(Pricing is for 8 in)
Valve Size
Product Details
Documents
Specifications
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
FM Approved: No
IAPMO Listed: No
Material: Carbon Steel
NSF Certified: No
Pressure Class: 300#
UL Listed: No
Valve Body Style: Swing
Valve Size: 8 in
Valve Type: Check Valve