Meridian Specialties Carbon Steel Flanged 300# Ball Valve

MTB2FR03NG42BAA

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B16.10, ASME B16.34, ASME B16.5, ASME Class 300
CSA Certified
CSA B51 2009, CSA Z245.15 2013
Clean Bagged
No
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 10497, ISO 15156, ISO 17292, ISO 5208, ISO 5211
MSS Specifications
MSS SP-25, MSS SP-55
Material
Carbon Steel
NSF Certified
No
Pressure Class
300#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Gear Operator
Valve Port Opening
Full Port
Valve Size
6 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday