Merit® 2-1/2 x 2-1/2 in. 300# Steel Domestic Threadolet

Part #A0363187634  |  Manufacturer Part #0363187634

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM A-53

Clean Bagged: No

Collection: Merit®

End Connection 1: Threaded

End Connections: Threaded

Fits Pipe Size: 2-1/2 in

Fitting Type: Threadolet

Material: Carbon Steel

Maximum Pressure: 300 psi

Outlet Size In : 2.5

Pressure Class: 300#