0 items

Merit Brass 1/2 x 3 in. MNPT Schedule 40 316L Stainless Steel Nipple

DS46NTOEDM

Length

3 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15, ASME B16.18
ASTM Specifications
ASTM A-312, ASTM A-733
Clean Bagged
No
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Length
3 in
Material
Stainless Steel
Material Type
316L
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday