0 items

Merit Brass 1/4 in. Threaded Both End Schedule 40 316L Stainless Steel Seamless Nipple

DS46SNB

Length

1-1/2 in
Starting at $4.25
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Prevents contamination of product from small particles of rust and scale
  • Resists corrosion from chemical solutions and mixtures

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM A-312, ASTM A-733
Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Length
1-1/2 in
Material
Stainless Steel
Material Type
316L
Origin
Domestic
Pressure Class
125#
Schedule Class
40
Size
1/4 in
Type
Seamless, Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday