0 items

Merit Brass 1/8 in. Threaded 304L Stainless Steel Nipple

DS44NA

Length

Starting at $1.21
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Manufacturer may vary by location
  • Merit's stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Type 316L stainless Steel nipples contain Molybdenum for stronger resistance to heat and corrosion

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM A-312, ASTM A-733
End Connection 1
MNPT
Fitting Size 1
1/8 in
Length
1-1/2 in
Material
Stainless Steel
Material Type
304L
Pressure Class
125#
Schedule Class
40
Size
1/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday