Merit Brass 1 in. Close MNPT Schedule 80 304L Stainless Steel Nipple

DS84NCL

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
  • Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Superior mechanical properties at sub-zero temperatures

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM B-584
Clean Bagged
No
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L
Pressure Class
125#
Schedule Class
80

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday