0 items

Merit Brass 1 in. Schedule 40 304L Stainless Steel Threaded Both Ends Seamless Nipple

DS44SNG

Length

Starting at $9.24
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
  • Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Superior mechanical properties at sub-zero temperatures

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1, ASME B16.15, ASME B16.18
ASTM Specifications
ASTM A-312, ASTM A-733
End Connection 1
MNPT
Fitting Size 1
1 in
Length
2 in
Material
Stainless Steel
Material Type
304L
Pressure Class
125#
Schedule Class
40
Size
1 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday